Forklift Fork Caddy FC-29
Write a Review
|
Questions & Answers (0)
Product Description
This Caddy allows the user to easily remove and install forks onto a forklift. This is usually a dangerous and time consuming process, but our Fork Caddy makes this a breeze. After transporting the fork to the forklift truck, rotate the handle 90°. Slide the fork onto the mast. The Fork Caddy has easy-grip handles and rolls smoothly on two swivel casters. A locking screw secures the fork into the caddy to keep it in place while transporting. The comfort-grip handle pivots up to 180° to allow for easier mobility. The Fork Caddy is lightweight and small enough for easy storage as well.
PRICE
$295.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 29 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | FC-29 |
| Brand | Vestil |