Auto-Tension Swivel Hook Single Fork Forklift Hook Attachment, 4000 Lbs. Capacity,
Write a Review
|
Questions & Answers (0)
Product Description
Converts your forklift into a mobile crane in seconds. All welded steel construction. Auto-tension hoisting hook offers a unique design that adds tension as weight is added. Secured to the fork truck by means of a 48"L safety restraint and tine lock. Swivel hook includes safety latch. Durable powder coat finish.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 6 in |
| Height | 15-1/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 16 lbs |
| Fork Opening | 5-1/2 x 1-1/2 in |
| Hook Throat Opening | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Auto-Tension Single Fork Hook |
| Color | Yellow |
| For Use With | Fork Truck Attachments |
| Hook Type | Single Swivel Hook |
| Material | Steel |
| Manufacturers Part Number | S-FORK-4-AT |
| Brand | Vestil |