Vestil Fork Truck Hook Plate, Swivel with Latch, 10000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
A lift-master hook plate is wonderful asset for securing and lifting heavy loads. With a strong steel construction the lift is easily maneuvered by utilizing the two fork slots. A centrally located hook and latch are also included for simple securing of the product being lifted. A sleek, compact design takes up minimal room when not in use. A centered built in handle is great for lifting and moving by hand. Powder coated finish.
PRICE
$389.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 25 in |
| Height | 20-9/16 in |
| Weight Capacity | 10000 lbs |
| Weight | 50 lbs |
| Spread | 25 in |
| Fork Opening | 7 x 2 in |
| Working Load Limit | 10000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Single Swivel Hook |
| Material | Steel |
| Manufacturers Part Number | LM-HP10-SL |
| Brand | Vestil |
Warranty
| Warranty | 90 |