Formax® Envelope Opener Automates The Tedious Task Of Opening Incoming Mail.
Opens up to 300 envelopes per minute. One side of the envelope is slit to ensure that the contents are left undamaged, without any messy paper scraps to clean up. A variety of envelope sizes can be processed at once without pre-sorting including #10 to flats. Simply load envelopes, press start and remove opened mail at the other end. Catch tray holds up to eighty #10 envelopes. Push arm provides constant pressure to feed envelopes quickly and accurately.
- Accepts envelopes from 5-1/2" to 13"H x 3-1/2" to 10-1/4"L and up to 4mm thick.
- 115V power cord operation.
- Capacity: 80 - #10 Envelopes