Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Yale

Model # :WBB685817

MPN #: 1711

Martin Yale® 1711 Electronic AutoFolder™ Paper Folder

Product Description
Martin Yale® 1711 Electronic AutoFolder™ Paper Folding Machine

The Martin Yale® 1711 Electronic Ease-of-Use AutoFolder is a high speed machine that automatically feeds and folds a stack of documents up to 8 1/2" x 14". This machine is ideal for large mailrooms and offices when ease of use is important. It has features, such as, improved feed system, removable fold tables, easy access to rollers, improved stacking wheels, and self centering paper guides. The Ease-of-Use electronic controls automatically preset letter, legal and A4 with 5 preset fold types, with option of electronically adjusting fold tables for custom folds. Five programmed fold types can be created: letter, half, z-fold, double parallel, and gate. It operates at a speed of up to 9,000 sheets per hour and has a feed table capacity of 150 sheets. Min. Paper Size: 3 1/2" x 5"; Max. Paper Size: 8 1/2" x 14".

PRICE
$3,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-1/2 in
Depth15-1/2 in
Height13-1/8 in
Paper Size3-1/2" x 5" to 8-1/2" x 14"

Product Details

TypePaper Folding Machines
ColorGray
Voltage115 V
MaterialPlastic, Metal
DescriptionElectronic AutoFolder™ Paper Folder
Manufacturers Part Number1711
Sheet Capacity150 Sheets
BrandMartin Yale
Speed9,000 Sheets/Hour rpm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL approved