Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Yale

Model # :WBB685818

MPN #: 1812

Martin Yale® 1812 Variable Speed AutoFolder™ Paper Folder

Product Description
Martin Yale® 1812 Variable Speed AutoFolder™ Paper Folding Machine

The Martin Yale® 1812 is capable of feeding a wide range of paper weights without having to adjust feed system saving the operator time between folding jobs. It has fully enclosed fold tables making it quieter to operate and improved operator safety. Sheet sizes from 2.5" x 5.2" to 12" x 18" and weights 18 lb. bond to 90 lb. index can be folded. The feed table can hold a capacity up to 500 sheets of 8 1/2" x 11", 20 lb. bond paper. It performs seven different fold types including: letter, half, z-fold, double parallel, gate, engineering (AKA short z-fold) and church fold that exit the machine on an easy access conveyor. Board controls provide multiple speeds plus auto shut off and jam detect. Min. Paper Size: 2.5" x 5.2"; Max. Paper Size: 12" x 18".

PRICE
$4,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/8 in
Depth22-1/8 in
Height17-3/4 in
Paper Size2-1/2" x 5-3/16" to 12" x 18"

Product Details

TypePaper Folding Machines
ColorGray
Voltage115 V
MaterialPlastic, Metal
DescriptionVariable Speed AutoFolder™ Paper Folder
Manufacturers Part Number1812
Sheet Capacity500 Sheets
BrandMartin Yale
Speed12,000 Sheets/Hour rpm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL approved