Martin Yale® 400 Tabletop Paper Jogger
Write a Review
|
Questions & Answers (0)
Product Description
The Martin Yale® 400 paper jogger helps eliminate static electricity and paper sticking for easier processing. Great companion for high speed copiers, folding machines, printing presses, cutters, and perforators. Jogs 1 ream of 8 1/2" x 11" or 1/2 ream of 8 1/2" x 14" paper.
PRICE
$1,075.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 13 in |
| Height | 18 in |
| Weight | 22 lbs |
Product Details
| Type | Paper Joggers |
| Color | Gray |
| Capacity | 500 Sheets |
| Material | Plastic, Metal |
| Description | Tabletop Paper Jogger |
| Manufacturers Part Number | 400 |
| Sheet Capacity | 500 Sheets |
| Brand | Martin Yale |
Warranty
| Warranty | 1 yr |