Formax® FD 442 Electric Envelope Opener
Write a Review
|
Questions & Answers (0)
Product Description
Compact and quiet, ideal for the office environment. Maximize productivity and distribute incoming mail faster with the Formax FD 442 Envelope Opener.
The FD 442 has user-friendly features and is easy to set up. Simply load mail on the infeed, and that's it! Within seconds mail is open and ready, thanks to the photo sensor eye which automatically starts and stops the feeder.
The innovative cutting mechanism slits one side of the envelope from end to end, so the contents are left undamaged, with no messy paper scraps to clean up.
The FD 442 opens mixed mail up to 4mm thick, in sizes up to 10" x 13". Simply flip up the infeed extension to support large envelopes, and adjust the freestanding catch tray to stack them neatly. With a speed of up to 200 envelopes per minute, your mail will be ready in no time.
The FD 442 has user-friendly features and is easy to set up. Simply load mail on the infeed, and that's it! Within seconds mail is open and ready, thanks to the photo sensor eye which automatically starts and stops the feeder.
The innovative cutting mechanism slits one side of the envelope from end to end, so the contents are left undamaged, with no messy paper scraps to clean up.
The FD 442 opens mixed mail up to 4mm thick, in sizes up to 10" x 13". Simply flip up the infeed extension to support large envelopes, and adjust the freestanding catch tray to stack them neatly. With a speed of up to 200 envelopes per minute, your mail will be ready in no time.
PRICE
$1,799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 9 in |
| Height | 7 in |
| Weight | 10 lbs |
| Paper Size | Up to 10” x 13”, recommended for #9, #10, 6” x 9” |
Product Details
| Type | Envelope Openers |
| Color | White |
| Voltage | 100-240 VAC V |
| Material | Plastic |
| Description | FD 442 Electric Envelope Opener |
| Manufacturers Part Number | FD442 |
| Sheet Capacity | 15 Envelopes |
| Brand | Formax |
| Speed | Up to 200 Envelopes/Minute ft/min |
Warranty
| Warranty | 90 Days |