Features:
- Fits a Full Size Keyboard and Mouse
- Dimensions: 24" W x 9" D
- Powder Coated
- Full Ball Bearing Suspension
- Ergonomic Metal Keyboard Holder
Weights & Dimensions
| Width | 24 in |
| Depth | 9 in |
| Height | 1 in |
| Weight Capacity | 100 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Keyboard Tray |
| Country of Origin | Mexico |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | MKBT-white |
| Brand | BenchPro |