Zep Solo High Performance Sealer & Floor Polish, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Zep Solo is a high-solids, water-based sealer and polish for both resilient and non-resilient floor surfaces. Designed for use where there is more than one type of floor surface, and where only one product is desired. Low-maintenance. Provides long-lasting coverage and scuff-resistance. Does not streak or leave mop trails. Each coat dries in 30 to 45 minutes. Part of Zep`s Next Step system of floor care products. Meets or exceeds Slip Resistance Standards (when properly maintained) established by CSPA and UL as tested in accordance with ASTM D-2047.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
| Coverage | 2,000-2,500 sq.ft./gal |
Product Details
| Application Method | 3 |
| Application | Finishing |
| Percent Solids | 25 |
| Style | Sealer/Polisher |
| Scent | Mild |
| Size Type | 5 Gallon Pail |
| Description | High Performance Sealer & Floor Polish |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | 107035 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Rubber |
| Dilution Ratio | RTU |
| Brand | Zep |