Simoniz® 969 Heavy Duty Caustic Degreaser, 5 Gallon Pail - NU1800005
Write a Review
|
Questions & Answers (0)
Product Description
Simoniz® 969 Heavy Duty Caustic Degreaser 5 Gallon Pail, 1/Case - NU1800005
Removes heavy soil from steel, concrete masonry and similar dirt surfaces, strongest liquid pressure and steam cleaning compound
Removes heavy soil from steel, concrete masonry and similar dirt surfaces, strongest liquid pressure and steam cleaning compound
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Degreaser |
| Scent | Unscented |
| Size Type | 5 Gallon Pail |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Pail |
| Description | 969 Heavy Duty Degreaser |
| Manufacturers Part Number | NU1800005 |
| Dilution Ratio | 1:10 |
| Brand | Simoniz |