Zep I.D. Red Solvent Degreaser, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
I.D. Red is an effective solvent degreaser designed for use when rapid evaporation and no residue are necessary. It is formulated without chlorinated solvents such as 1,1,1-trichloroethane, perchloroethylene or methylene chloride and contains no ingredients that corrode metal surfaces. Use to remove oil, grease, dirt, lubricants and tar from machinery parts, molds and equipment. The degreaser is perfect for automotive repair shops, HVAC contractors, textile companies, fabricated metal shops, cleaning and maintenance services, service stations and vehicle manufacturers. It may be wiped or sprayed (using the Zep Dura Shot sprayer).
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Degreaser |
| Scent | Mild |
| Applicable Materials | Circuit Boards, Electric Motors, Machinery Parts, Electronic Equipment |
| Size Type | 5 Gallon Pail |
| Helps Remove | Oil, Grease, Dirt, Lubricants, Tar |
| Package Quantity | 1 Pail |
| Description | I.D. Red Solvent Degreaser |
| Manufacturers Part Number | 057035 |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Dilution Ratio | RTU |
| Brand | Zep |