Forney® Tweco® Style MIG Welding Nozzle For 85341, Size 5/8"
Write a Review
|
Questions & Answers (0)
Product Description
Tweco® compatible 5/8" (16 mm) orifice/bore gas concentration nozzle. Fits Tweco® and Clarke® style MIG guns. Suitable for medium to heavy-duty applications. For use with Forney® 85341, Tweco® compatible gas diffuser and Forney® 120036, Tweco® Style Insulator. Warranty 30 days.
PRICE
$35.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 |
| Size | 5/8 in |
Product Details
| Application | MIG |
| Amperage | 150 A |
| For Use With | Forney® 85341, Tweco® Compatible Gas Diffuser |
| Process | MIG |
| Material | Copper |
| Package Quantity | 1 |
| Description | Tweco Style Nozzle |
| Manufacturers Part Number | 85335 |
| Tip Type | Tweco |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |