Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3159923

MPN #: 85670

Forney® Electrode Holder with Cable, 250A, 15'L

Product Description
15' electrode holder with cable.

Features:
  • Made in USA
  • Size 50 Dinse connector
  • For use on 200 AMP or higher machines with 50 Dinse connections


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180
Weight2 lbs

Product Details

Manufacturers Part Number85670
Package Quantity1
BrandForney

Warranty

Warranty30 Days yr