Features:
- Required shielding gas: Argon or Argon/CO2
- Recommended polarity: DCEP reverse
- Diameter: .030"
- Weight: 2 lbs. (.907 kilograms (kg))
- Tensile strength: 120,000 pounds of force per square inch (PSI)
- Warranty: 30 Days
Weights & Dimensions
| Length | 1-3/4 |
| Width | 4 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
| Size | 0.03 |
| Diameter | 0.03 in |
| Tensile Strength | 79 ksi |
Product Details
| Type | ER308L |
| Polarity | DCEP |
| Process | GMAW |
| Country of Origin | Made In India |
| Material | Stainless Steel |
| Description | ER308L Stainless Steel MIG Welding Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 42298 |
| Brand | Forney |