Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167645

MPN #: 42290

Forney® ER70S-6 MIG Welding Wire, 0.024" Dia.

Product Description
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label.

Specification:
  • Required Shielding Gas: Argon/CO2
  • Recommended Polarity: DCEP Reverse Polarity
  • Weight: 2 lbs. (.907 kg)
  • Diameter (Inches): .024 in
  • Tensile Strength (PSI): 70,000
Dependable
All position copper coated welding wire containing a high level of manganese and silicon to produce welds on dirty or rusty steel.

Easy To Clean Up
High silicon content provides fluidity of the weld puddle providing smoother bead appearance and minimizing post weld grinding.

Versatile
This wire is ideal for autobody repair and fabrication on most ferrous metals in addition to butt and fillet welding of carbon steel sheet and plate in industrial, farm, construction and automotive equipment applications.

PRICE
$21.00

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.024 in
Weight2 lbs
Size0.024
Diameter0.024 in
Tensile Strength70 ksi

Product Details

TypeER70S-6
PolarityDCEP
ProcessMIG Welding
Country of OriginMade In China
MaterialCopper
DescriptionER70S-6 MIG Welding Wire
Package Quantity1
Manufacturers Part Number42290
BrandForney

Warranty

Warranty30 Days yr