Forney® Tweco® Style Diffuser
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1-3/16 |
| Size | 5/8 in |
Product Details
| Application | MIG |
| Amperage | 150 A |
| For Use With | MIG Welder |
| Process | MIG |
| Material | Copper |
| Package Quantity | 1 |
| Description | Tweco Style Diffuser |
| Manufacturers Part Number | 85341 |
| Tip Type | Tweco |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |
Related Products
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 300A. Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications. Features: Popular Magnum® gun intended for most .035-.045 in. (0.9-1.1 mm) wire diameter applications in job shops, production or manufacturing One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life Gun tube design - Armored with an electrically insulated metal jacket optimizing fine wire ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
The Power Feed® 84 semiautomatic industrial wire feeder is built on a modular platform to be used in a variety of applications. Features: New Auto-Settings simplify process setup Eight User Memories – Per feed head for complete welding procedure recall Improved isolation & environmental protection Robust connection points allow for reliable operation in tough conditions Modularity ensures the feeder can be configured to fit a variety of application needs Advanced Interface – includes digital meters for actual and preset weld display and full weld sequence control including run-in, start, ...
Magnum® PRO 100SG spool gun is low cost for precise feeding of soft aluminum wire. The Magnum® PRO 100SG spool gun is the lowest cost way to add reliable and precise wire feeding performance for soft aluminum wire. It's easy to set up for occasional and experienced welders on Lincoln Electric compact wire feeder/welders. Features: Premium Magnum® PRO Expendables - Copper Plus - contact tips and long-life diffusers with Anti-Seize™ threads Lightweight - at only 3.5 lbs. (1.6 kg) For all aluminum alloys - Recommended wire diameters can be fed with the same drive roll and liner assembly ...
The Flex Feed® 74 HT (High Torque) is a heavy duty industrial semiautomatic wire feeder for general and structural fabrication. This model features a heavy duty reel stand and simple user interface. Features: Simple design including simply digital user interface that streamlines operator setup Improved isolation and environmental protection Robust connection points allow for reliable operation in tough conditions Advanced MaxTrac® 4-roll wire drive design Strong drive motor for large diameter wire applications Digital meters show actual current and voltage during welding Modularity allows ...