Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3185937

MPN #: DWI-2946K-L-ADA

Diversified Spaces Forward Vision ADA Model, 96"L x 50"W x 34"H, Red Oak

Product Description
We've taken our most popular workstation and have made it ADA compatible. Constructed of hardwoods and oak veneers and finished with a chemical resistant finish. The sink includes trap, strainer and stopper. The sloping fronts allows a person in a wheelchair to roll right up to the sink area. The door/drawer cabinet features a dovetailed drawer and storage area with an adjustable shelf, locks and ADA compliant pulls. The door cabinet option includes everything previously listed except the drawer and includes 2 adjustable shelves. The unit also includes 2 GFI protected duplex outlets and rubber base molding. Unit measures: 96"L x 50"W x 34"H.

Features:
  • 1" Solid epoxy resin surface
  • Designed to be used by four students, all facing the instructor
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Includes a sink and two combination cold water/gas fixtures with paddle handles
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$5,970.80

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth50 in
Height34 in
Weight Capacity350 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeIsland Lab Workstation
Frame Color FamilyRed Oak
SinkNo
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionChemical Resistant Workstation
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-2946K-L-ADA
Top MaterialEpoxy Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantYes