Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186021

MPN #: DWI-2946K

Diversified Spaces Forward Vision I Workstation, Epoxy Top with Sink, 96"L x 50"W x 36"H, Red Oak

Product Description
This popular workstation meets the needs of students and teachers today. The Forward Vision™ 4-Student Workstation allows four students to work at a single station while all are facing the teacher. The unique design leaves enough room to store four stools (not included) under the workstation. Sink units come with two combination cold water/gas fixtures. The 2916KLH and 2936KLH include two rod sockets and LabHands for holding laptop computers and books. All the units come with two GFI electrical outlets, and ample storage. The stations are finished with a chemical resistant, earth-friendly UV finish. All doors and drawers lock. Dimensions: 96"L x 50"W x 36"H.

Features:
  • 1" Solid epoxy resin surface
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finishing the workstation is rubber base molding
  • Full cabinet doors with locks include adjustable shelves
  • Includes a sink 12"W x 8"L x 6"D
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$5,771.16

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth50 in
Height36 in
Weight Capacity500 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeIsland Lab Workstation
Frame Color FamilyRed Oak
SinkYes
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionChemical Resistant Workstation
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-2946K
Top MaterialEpoxy Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo