Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB3178848

MPN #: FSP-6520-3

TPI Fostoria® FSP Portable Electric Infrared Heater, 6500W, 208V, 20"L x 17-1/2"W x 45"H, Gold

Product Description
Features:
  • High-density, medium wavelength radiant heat, with 60° symmetric heat pattern
  • 25,000 hour element life expectancy
  • Flat panel emitter suspension mount operates at a radiant efficiency of 78.5%. Rugged emitter element, great for high vibration areas
  • Heavy duty wire guard factory installed
  • Gold anodized aluminum housing for efficient, long term reflectivity & corrosion resistance
  • Made in U.S.A.


PRICE
$2,049.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17-1/2 in
Height45 in
Weight38 lbs

Product Details

TypePortable Infrared Space Heater
ColorYellow
Amperage18.1/31.3 A
Wattage6500 W
Voltage208 V
MaterialAluminum/Steel
Phase1/3
Manufacturers Part NumberFSP-6520-3
BTU22178 BTU
ThermostatYes
BrandTPI

Warranty

Warranty1 yr