- High-density, medium wavelength radiant heat, with 60° symmetric heat pattern
- 25,000 hour element life expectancy
- Flat panel emitter suspension mount operates at a radiant efficiency of 78.5%. Rugged emitter element, great for high vibration areas
- Heavy duty wire guard factory installed
- Gold anodized aluminum housing for efficient, long term reflectivity & corrosion resistance
- Made in U.S.A.
TPI Fostoria® FSP Portable Electric Infrared Heater, 6500W, 277V, 20"L x 17-1/2"W x 45"H, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,049.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 17-1/2 in |
| Height | 45 in |
| Weight | 38 lbs |
Product Details
| Type | Portable Infrared Space Heater |
| Color | Yellow |
| Amperage | 23.5 A |
| Wattage | 6500 W |
| Voltage | 277 V |
| Material | Aluminum/Steel |
| Phase | 1 |
| Manufacturers Part Number | FSP-6527-1 |
| BTU | 22178 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |