TPI Fostoria Portable Salamander Heater W/ Adjustable Thermostat, 480V, 3 Phase, 45000W
|
Questions & Answers (0)
Product Description
This portable electric heater is ideal for large factories and warehouses and offers a temperature rise up to 70°F. Durable steel venturi housing includes finned tubular heating elements to provide a steady and secure heat source of over 150,000 BTUs. Electric heater has a 45 KW, 480V motor that is enclosed in safety screens on both air intake and output openings. Heater blower fan has a fan only feature with 2200 CFM and thermostat adjustment from 40-110°F. Blower heater has a tubular steel handle and steel frame with a powder coat finish. Portable heater moves on two 10" diameter axle-mounted wheels and two front locking swivel caster for easy mobility. Designed for direct wire installation. Optional 25'L power cord. (sold separately). It is cETLus listed. Easy assembly of handle and wheels. This product has limited warranty of 1 year.
PRICE
$5,145.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 41 in |
| Height | 35 in |
| Weight | 198 lbs |
| Cord Length | 25 ft |
| Coverage Area | 2000 ft² |
Product Details
| Heat Settings | 1 |
| Wattage | 45000 W |
| Material | Steel |
| Phase | 3 |
| Plug Type | Hardwired |
| BTU | 153585 BTU |
| Manufacturers Part Number | FES-4548-3 |
| Brand | Fostoria |
| Frequency | 60 Hz |
| Type | Salamander Heater |
| CFM | 2200 CFM |
| Color | Yellow |
| Amperage | 54.2 A |
| Temperature Rise | 70 °F |
| Voltage | 480 V |
| Includes | Front Locking Casters |
| Watts High | 45000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |