Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fostoria

Model # :WBB2023138

MPN #: FSS95243

TPI Fostoria Infrared Heater FSS-9524-3 Electric Overhead 9.50 kW 240V

Product Description
Heavy-Duty Flat Panel Emitter Electric Overhead Infrared Heaters provide safe, efficient electric infrared heat for total area heating or spot heating applications for warehouses, steel mills, machine shops and many other industrial applications. Infrared heaters deliver radiant heat using 60 degree symmetric heat pattern that utilizes bright aluminum reflectors. Electrical infrared heaters feature an aluminum extrusion and support clip for high vibration areas and rugged environments. Rugged steel structure surrounds emitter element, great for high vibration areas. Gold anodized aluminum housing provides long-term reflectivity and corrosion resistance. Ceiling heaters include L brackets for chain suspension or rigid mounting. Designed for direct wire, single or three phase wiring configurations, can be wired on either side. ETL listed for suspended high-bay indoor applications. 1 Year Limited Warranty.

Features:
  • Heating elements included (Single Flat Panel Emitter)
  • Medium Wave Emitter, operates at 78.5% radiant efficiency
  • ETL Listed for suspended indoor applications
  • 60° symmetrical heat pattern
  • Gold anodized aluminum housing
  • L-brackets included for chain suspension or rigid mounting
  • Electrical enclosure included for direct wire installation
  • Single or Three-phase wiring configurations
  • Wire guards provided on all models
  • 25,000 hour element life expectancy
PRICE
$2,415.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width7-3/4 in
Height20 in
Weight31 lbs
Coverage Area195/460 ft²

Product Details

TypeSymmetrical Infrared Space Heater
ColorYellow
Amperage22.89 A
Wattage9500 W
Voltage240 V
Watts High9500 W
MaterialAluminum
Phase3
Manufacturers Part NumberFSS95243
BTU32414 BTU
BrandFostoria

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus