Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB3178762

MPN #: FSS-6548-3

TPI Fostoria® FSS Overhead Infrared Electric Heater, 6500W, 480V, 38"L x 20"W x 9-3/4"H, Gold

Product Description
Features:
  • High-density, medium wavelength radiant heat, with 60° symmetric heat pattern
  • Flat panel emitter operates at a radiant efficiency of 78.5%
  • Non-glare, uniform heat generating directional heat pattern
  • Rugged steel structure surrounds emitter element, great for high vibration areas
  • Gold anodized aluminum housing for efficient, long term reflectivity & corrosion resistance
  • " L" brackets included for chain suspension mounting
  • Field wiring box mounted on each heater
  • Heavy duty wire guard factory installed
  • 25,000 hour element life expectancy
  • Shipped fully assembled
  • Made in U.S.A.


PRICE
$1,729.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width20 in
Height9-3/4 in
Weight28 lbs

Product Details

TypeSymmetrical Infrared Space Heater
ColorYellow
Amperage7.8/13.5 A
Wattage6500 W
Voltage480 V
MaterialAluminum/Steel
Phase1/3
Manufacturers Part NumberFSS-6548-3
BTU22178 BTU
ThermostatYes
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, ETL