Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fostoria

Model # :WBB2023142

MPN #: FSP31481

Fostoria® TPI Portable Infrared Heater, 3.15kW, 480V, 14-1/2"W x 46-1/4"H x 11-1/2"D

Product Description
Flat panel emitters generate large amounts of infrared heat in a fairly concentrated area. Elements are designed for rugged environments without the use of glass materials. Elements have a life expectancy of 25,000 hours.

Features:
  • Heating elements included (Single Flat Panel Emitter)
  • Medium Wave Emitter, operates at 78.5% radiant efficiency
  • Aluminized steel base and large carry handle
  • 60° symmetrical heat pattern
  • Gold anodized aluminum housing
  • Double side wall housing on FSP-31 models
  • Electrical enclosure included for direct wire installation
  • Single phase wiring configurations
  • Wire guards provided on all models
  • Limited warranty of 12 months


PRICE
$1,575.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width11-1/2 in
Height46-1/4 in
Weight23 lbs

Product Details

TypePortable Infrared Space Heater
ColorYellow
Amperage6.56 A
Wattage3150 W
Voltage480 V
Watts High3150 W
MaterialAluminum
Phase1
Manufacturers Part NumberFSP31481
BTU10749 BTU
BrandFostoria

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus