Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLAVIA

Model # :WBB3165395

MPN #: 25200002

FLAVIA® Four Column Merchandiser, 12 Compartments, Black

Product Description
Four-Column Merchandiser lets you organize your workplace's unique beverage preferences. It shows a variety of coffee, tea, chocolate and specialty beverages. Versatile merchandiser holds any type of Freshpacks (sold separately), and great-tasting drinks can help you make more of any workday.

Features:
  • 12 Compartments
  • Displays and organizes Freshpacks
  • Show off a wide variety of coffee, tea, chocolate and specialty beverages
  • Horizontal modular design to make efficient use of counter space
  • Each drawer holds up to 40 drinks (sold separately)


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/16 in
Depth17-3/16 in
Height16-5/16 in

Product Details

Made in the USAYes
MaterialPlastic
DescriptionFour Column Merchandiser
ColorBlack
Manufacturers Part Number25200002
Power Cord AttachedNo
BrandFLAVIA