- Two hoppers hold 6 lbs. (2.7 kg) each of regular and decaf or specialty beans.
- Selected models interface to compatible BUNN brewers.
- Portion controlled for the right amount of coffee every time.
- Precision burrs for consistent, commercial-quality grind.
- The G92T HD accommodates larger brew funnels.
- Multi-set available.
- Three year warranty on grinding burrs.
- International electrical configurations available.
Portion Control Grinder With 2 Hoppers, G9-2T DBC, Black
Write a Review
|
Questions & Answers (0)
Product Description
Portion Control Grinder
PRICE
$2,585.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 18 in |
| Height | 27 in |
Product Details
| Style | G9-2T DBC Coffee Grinder |
| Voltage | 120 V |
| Color | Black |
| Manufacturers Part Number | 33700.0001 |
| Hopper Capacity | Dual 6 lbs |
| Brand | Bunn |