Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flavia

Model # :WBB3227547

MPN #: LAV18001474

Flavia® Aroma Automatic Brewer, 120V, 1440W, Black

Product Description
The New Flavia® Aroma delivers a lot of flavor and variety, without taking up a lot of counterspace; so, it's easy to fit anywhere including lunch areas, conference rooms, and more. From coffee to tea, lattes to hot chocolate, and now with two new features, 12 oz drinks and Over Ice options, the New Flavia® Aroma offers the types of beverages that leave everyone in the workplace satisfied. The New Flavia® Aroma includes a removable 2.5L / 84.5 oz water tank for easy refilling, capability for internal water filter (optional), and an adjustable and removable cup stand to ensure most 7" travel mugs are compatible.

Features:
  • Perfect automatic brewer for an office with 30 employees or fewer
  • Quick, easy-to-use technology with single-serve drinks ready in 40-60 seconds
  • Automatic shut-off
  • Provides endless drink combinations
  • Hygienic pack-to-cup brewing process ensures nothing touches the ingredients other than hot water
  • Designed for no taste, allergen, or contaminant transfer; no mess, no cleanup


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/8 in
Depth13-5/8 in
Height16-3/16 in
Weight10 lbs

Product Details

Water Fill TypePour-Over
Brewing Capacity10.5 Cups
Capacity2.5 L
Voltage120 V
MaterialPlastic
Watts1440 W
Manufacturers Part NumberLAV18001474
Power Cord AttachedYes
BrandFlavia

Compliance & Certifications

CertificationsCommercial Use Certified, Design & Tested Also for Domestic Use