Bulman Products Horizontal Paper Dispenser w/Serrated Blade Cutter, 52-1/2"W x 24"D x 49-3/4"H, Gray
|
Questions & Answers (0)
Product Description
This four deck tower is ideal for countertop use or on work floor. It holds up to 9" diameter rolls in various widths, weights and thicknesses. The hub adapters and metal dowels are available if using various widths of paper on one rack. There are optional heavy duty casters available (2 of which can lock). Optional serrated blades are also available (T344R). It is finished in durable gray baked powder coat. The tower is easily assembled and ships k.d via UPS.
PRICE
$529.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52-1/2 in |
| Depth | 24 in |
| Height | 49-3/4 in |
| Max Material Width | 48 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Dispenser Stand W/Cutter |
| Color | Gray |
| Roll Capacity | 4 |
| Mounting Location | Stand |
| Applicable Materials | Paper |
| Material | Steel |
| Package Quantity | 1 |
| Blade Type | Serrated |
| Manufacturers Part Number | T369R-48 |
| Brand | Bulman Products |