Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulman Products

Model # :WBB397179

MPN #: A681-36

Bulman Products Portable Razor x Cutter for 36" Material, 52-1/2"W x 24-1/2"D x 51-1/2"H, Light Gray

Product Description
The Bulman cutter smoothly dispenses many types of paper including butcher, kraft and gift wrapping papers. It cuts evenly, using either side of the double-edged, spring-loaded blade.

Features:
  • Rests on heavy duty casters (two of which lock) for easy mobility
  • Fast, sure dispensing and cutting of packing materials such as single-face corrugated or thin foams
  • Accommodates rolls up to 40" in diameter
  • Constructed of heavy duty, tubular steel to hold one or more rolls of material
  • A hold-down device prevents roll back of material
  • Select the portable shear cutter for heavier materials
  • Ships k.d. via UPS


PRICE
$779.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52-1/2 in
Depth24-1/2 in
Height51-1/2 in
Max Material Width36 in
Roll DiameterUp to 40 in

Product Details

TypeDispenser Stand W/Cutter
ColorGray
Roll Capacity1
Tool TypeManual
Mounting LocationOn Casters
Applicable MaterialsButcher Paper, Kraft Paper, Gift Wrapping Paper
MaterialSteel
DescriptionPortable Razor-X Cutter
Package Quantity1
Manufacturers Part NumberA681-36
BrandBulman Products