Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB496538

MPN #: 3-4DDXRBG

Stackbin® Four-Shelf Lockable X-Ray Storage Cabinet, Beige

Product Description
The (4) shelf lockable X-Ray shelf system features a drop down door that will close off the front of the unit and lock when closed. The door flips up and slides into the shelf above the files inside. The units come standard with (2) adjustable dividers that adjust on 3" increments. All units stack on top of each other without any hardware or tools necessary. All units can be reconfigured and other X-Ray or even Medical Record shelves can be interstacked at any time.

PRICE
$1,649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1649.00
Buy 6 units - 10 units
1569.00Save $80.00 (5%)
Buy 11+ units
1519.00Save $130.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth19-3/4 in
Height66 in
Weight Capacity2000 lbs
Weight225 lbs

Product Details

Lock TypeKeyed Lock
TypeLocking X-Ray Cabinet
Number of Adjustable Shelves0
ColorBeige
Number of Shelves4
Number of Dividers8
MaterialSteel
Construction TypeUnassembled
Number of Compartments12
Package Quantity1
Manufacturers Part Number3-4DDXRBG
Number of Fixed Shelves5
Base TypeFrame
BrandStackbin