Diversified Spaces 4 Station Science Workstation Center with Cupboard and Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Diversified Spaces 4 Station Science Workstation Center with Cupboard and Drawers
Four student double faced workstation that provides a fully equipped science center. Unit is constructed of solid oak, oak and hardwood veneers with 1" black epoxy resin top. Unit includes a sink, two multiservice fixtures, two GFI protected AC duplex receptacles, two rod sockets and four book compartments. Each cabinet has four drawers and a cupboard compartment with shelf on each side. All drawers and doors lock.
Four student double faced workstation that provides a fully equipped science center. Unit is constructed of solid oak, oak and hardwood veneers with 1" black epoxy resin top. Unit includes a sink, two multiservice fixtures, two GFI protected AC duplex receptacles, two rod sockets and four book compartments. Each cabinet has four drawers and a cupboard compartment with shelf on each side. All drawers and doors lock.
PRICE
$6,469.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 48 in |
| Height | 36 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Island Lab Workstation |
| Frame Color Family | Oak |
| Sink | No |
| Top Color Family | Black |
| Style | Workstation |
| Casters Included | No |
| Description | Science Workstation Center |
| Number of Compartments | Quad Book |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | C2416K |
| Shape | Rectangle |
| Top Material | Resin |
| Brand | Diversified Spaces |
Warranty
| Warranty | Limited Lifetime |
Compliance & Certifications
| ADA Compliant | No |