Lab Design Sink Bench, 6 Doors, 4 Drawers, 107"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
Lab Design's sink bench is a single order configuration, ready to have moved into your lab and hooked up to your plumbing lines. The bench comes with the sink module which includes an epoxy sink, the strainer, and a hot and cold gooseneck faucet. On both sides of the sink module, comes a two drawer/two door module to store your glassware and supplies. The configuration is finished with a 107"W x 30"D black epoxy resin top, which is acid resistant and durable for any type of lab work.
PRICE
$6,319.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 107 in |
| Depth | 30 in |
| Height | 36-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 787 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Wall Service Station |
| Frame Color Family | Gray |
| Color | Gray |
| Sink | Yes |
| Top Color Family | Black |
| Number of Drawers | 4 |
| Country of Origin | USA |
| Number of Doors | 6 |
| Number of Shelves | 2 |
| Casters Included | No |
| Frame Material | Steel |
| Manufacturers Part Number | SB-1J |
| Top Material | Epoxy Resin |
| Brand | Lab Design |
Compliance & Certifications
| ADA Compliant | No |