- 1" travel
- Continuous reading: 0-100
- AGD group 2, 2-1/4" dial diameter
- Revolution counter
- Tolerance markers
- Lug back mount
- Carbide points
Fowler 52-520-129-0 .0005" AGD Indicator - White
Write a Review
|
Questions & Answers (0)
Product Description
Fowler® .0005" AGD Indicator - White
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Dial Diameter | 2-1/4 in |
| Min Measurement | 0 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.0005 in |
Product Details
| Digital | No |
| Type | Dial Indicator |
| Dial Face Color Family | White |
| Series | AGD 2 |
| Range per Revolution | 0.05 in |
| Data Output | No |
| Dial Reading | 0-50 |
| AGD Group | 2 |
| Style | General Purpose |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Fraction Option | No |
| IP Rating | None |
| Manufacturers Part Number | 52-520-129-0 |
| Revolution Counter | Yes |
| Lug or Flat Back | Lug |
| Brand | Fowler |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |