- Length: 6 7/8"
- Shank dia.: 3/8" x 7/8" long
- Feeler dia.: 1/8"
- Measuring range: 0.25" of axis
- Dial reading: 0 - 50
- Graduation: 0.0005"
- Includes 6 Feelers: 4", 8", 12" Straight 4", 8", 12" Curved
- Capacity: 5/32" - 4 1/4" internal 0 - 4 1/4" external
- Locating accuracy is 0.0005" of center
- Operates at any angle from horizontal to vertical without any change, and from internal to external by simply changing the feeler
- Supplied in a fitted wood case
- This set includes: Indicator body, restraining rod (prevents rotation), spring-loaded center point feeler, three straight feelers (for IDs), three curved feelers (for ODs)
iGAGING® CO-AX Centering Indicator Set, 0 - 50 Dial Reading
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Resolution/Graduation | 0.0005 |
Product Details
| Style | General Purpose |
| Type | Centering Indicator Set |
| Dial Face Color Family | White |
| Manufacturers Part Number | 400-C02 |
| Data Output | No |
| Dial Reading | 0 - 50 |
| Brand | iGAGING |