Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3220619

MPN #: 400-C02M

iGAGING® CO-AX Centering Indicator Set, Metric Reading

Product Description
Features:
  • Length: 175 mm
  • Shank dia.: 10 x 20 mm long
  • Feeler dia.: 3 mm
  • Measuring range: 0.25" of axis
  • Dial reading: 0 - 50
  • Graduation: 0.01mm
  • Includes 6 Feelers: 4", 8", 12" Straight 4", 8", 12" Curved
  • Capacity: 5/32" - 4 1/4" internal 0 - 4 1/4" external
  • Locating accuracy is 0.0005" of center
  • Operates at any angle from horizontal to vertical without any change, and from internal to external by simply changing the feeler
  • Supplied in a fitted wood case
  • This set includes: Indicator body, restraining rod (prevents rotation), spring-loaded center point feeler, three straight feelers (for IDs), three curved feelers (for ODs)


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Resolution/Graduation0.0005

Product Details

StyleGeneral Purpose
TypeCentering Indicator Set
Dial Face Color FamilyWhite
Manufacturers Part Number400-C02M
Data OutputNo
Dial Reading0 - 50
BrandiGAGING