Features:
- Range of 0-4"
- .0001" reading
- Insulated Frame
- Ratchet thimble and locking lever
- Microfine graduations
- Sizes over 1" include standard
- Case included.
Weights & Dimensions
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Range | 0-4 |
Product Details
| Number of Pieces | 4 |
| Case | Yes |
| Accuracy | 0.0001 IN °F |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Spherical |
| IP Rating | None |
| Manufacturers Part Number | 52-229-214-0 |
| Thimble Type | Ratchet Friction |
| Brand | Fowler |
| Digital | No |
| Type | Anvil Micrometer |
| Measuring Face Material | Carbide |
| Rotating Spindle | No |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | No |
| Accuracy (+/-) | 0.0001 in |
| Fraction Option | No |
| Description | Mechanical Micrometer Set |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |