- 0-1" travel indicator
- .001" Graduations
- Rods connect together for full 22" capacity.
- Satin chrome finish
- Base size: 4"
- Includes 2 extra points for small hole applications; one 0.078" dia. x 1" long and one needle point x 1" long.
- Includes shop-hardened case.
Fowler 52-125-006-1 X-Depth 22 0-22" Depth Gage
|
Questions & Answers (0)
Product Description
Fowler® X-Depth 22® 0-22" Depth Gage
PRICE
$329.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 |
| Width | 4-1/4 |
| Height | 1-3/8 |
| Metric or Inch | Inch in |
| Base Size | 4 in |
| Resolution/Graduation | 0.001 in |
| Range | 0-22 |
Product Details
| Case | Yes |
| Dial Face Color Family | White |
| Accuracy | 0.001 IN °F |
| Case Type | Shop Hardened Case |
| Mechanical Or Digital | Mechanical |
| IP Rating | None |
| Manufacturers Part Number | 52-125-006-1 |
| Brand | Fowler |
| Type | Depth Gage |
| Digital | Yes |
| Measuring Face Material | Steel |
| Color | Silver |
| Series | X-Depth |
| Data Output | No |
| Style | General Purpose |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | No |
| Description | Depth Gage |
| Number of Rods | 6 |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |