Inside Diameter Measuring
Availability
Type
Brand
Length
Height
Color
Price
Related Products
Features: Resolution: 0.001mm/.00005" Button function: on/off, set, mm/inch, ABS/INC No data output LR44 battery Automatic power off Carbide measuring faces Friction thimble Supplied with spherical anvil Setting standards are included (except 0-25mm/0-1")
Features: Resolution .0005"/0.01mm Meet ASME B89.1.10M-2001 Button function: on/off, inch/mm, zero CR2032 battery, automatic power off Data output Optional accessory: data output cable, backs, contact points
Features: Resolution .0005"/0.01mm Ceramic tipped jaws for outside measurement, extremely wear-resistant, non-magnetic, non-conductive Buttons: on/off, zero, inch/mm Automatic power off, move the digital unit to turn on power Battery CR2032, data output Made of stainless steel Optional accessory: data output cable
Features: Resolution: .00005"/0.001mm Micrometer head accuracy: ±.00012" Rod accuracy: ±[.001+.0005(L/3)]", L is the measuring range in inch Button function: on/off, set, inch/mm, ABS/INC IP65 dust/waterproof Data output LR44 battery, automatic power off Rods with flat end Ratchet stop Optional accessory: data output cable
Features: Resolution: .00005"/0.001mm IP65 dust/waterproof Button function: on/off, set, ABS/INC No data output LR44 battery, automatic power off Carbide measuring faces Ratchet stop Supplied with spherical anvil Setting standards are included (except 0-1"/0-25mm)