Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3220239

MPN #: 35-PG3-160

iGAGING® IP65 Digital Pistol Grip Tri-point Internal Micrometer Bore Gauge, 1.2 - 1.6" Range

Product Description
Features:
  • iP65 protective rating: Coolants, grit and dust proof
  • Absolute encoding technology Memorize absolute origin zero
  • 90° display rotation
  • Large LCD display
  • Inch/Metric conversion
  • Reading: 0.00005"
  • Contact points are designed to allow measurements near the bottom of blind holes
  • Micro USB data output
  • Setting ring and wrench included
  • Battery: 3V CR2032 included
  • Supplied in protective case
  • 3 ways Micro USB data to USB cable
  • 35-630-USB
  • Wireless data 35-WL-MC
  • Bluetooth 35-BT-MC


PRICE
$455.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Width5-5/8
Height5-5/8
Metric or InchInch, Metric in
Min Measurement1-3/16
Max Measurement1-5/8
Resolution/Graduation5e-05
Range1.2 - 1.6

Product Details

CaseYes
Accuracy0.00015 °F
Power SourceBattery
Mechanical Or DigitalDigital
Anvil ShapeAround Cylinder
MaterialPlating Copper/Steel/Stainless Steel
IP RatingIP65
Manufacturers Part Number35-PG3-160
Thimble TypeTrigger
BrandiGAGING
Battery TypeCR2032
TypeDigital Micrometer
DigitalYes
Measuring Face MaterialCarbide
ColorBlack
Rotating SpindleNo
Data OutputYes
StyleDigital LCD Display
Digital CounterYes
Fraction OptionNo
DescriptionDigital Internal Micrometer Set

Compliance & Certifications

Long Form Calibration Certificate IncludedNo