Insize Fine Thread Ring Gage, 6G, Go, Iso 1502
Write a Review
|
Questions & Answers (0)
Product Description
Standard ISO1502. Supplied with manufacturer inspection certificate.
PRICE
$65.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 |
| Width | 2-1/6 in |
Product Details
| Type | Thread Ring Gage |
| Digital | No |
| Includes | Inspection Certificate |
| Material | Heat-Treated Steel |
| Description | Fine Thread Ring Gage |
| Color | Silver |
| Manufacturers Part Number | 4129-14Q |
| Accuracy | 6g °F |
| Brand | InSize |