Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984698

MPN #: PBPH-BL-100

Clesco, Pillow Block Ball Bearing, PBPH-BL-100, Heavy Gauge, Pressed Steel Housing, 1" Bore

Product Description
Heavy gauge two-piece housing has rust proof plated finish. Housing is crimped together at bolt holes. Bearing insert with 2 set screws has longer inner race for added load support. Extra thick non-conductive rubber liner corrects misalignment up to 2 degrees while reducing noise & vibration.

PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Dimension F9/64
Static Weight Load Capacity1768 lbs
Bore Diameter1 in
Dynamic Load Weight Capacity3153 lbs
Dimension C5-3/16 in
Dimension A1-1/2
Dimension B2-7/8
Dimension G1-7/8 in
Diameter1"
Dimension D4
Dimension E1/2

Product Details

Max Speed3500 rpm
TypeHeavy Gauge
SeriesPBPH-BL
DescriptionPillow Block Ball Bearing, Heavy Gauge, Pressed Steel Housing
Manufacturers Part NumberPBPH-BL-100
Housing MaterialPressed Steel
BrandClesco Bearings