Shaver Industries Framed Weld Screen, 6'W x 6'H, Semi Transparent Orange
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight and portable, these 14 mil semi-transparent orange framed weld screens shield workers and surroundings from harmful UV, IR, sparks, and glare in welding, cutting, and brazing applications. The sturdy frame (with the accompanying casters) allows versatile configurations for various job sites, while the screen material delivers intense protection that is ideal for TIG, MIG, and stick welding.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 6 ft |
| Thickness | 14 |
| Fabric Weight per Square Yard | 13 oz. |
Product Details
| Assembly Required | Yes |
| Type | Framed Weld Screen |
| Color | Orange |
| Mounting Location | Free Standing |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | FWS6600-O |
| Brand | Shaver Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved |