Shaver Industries Welding Strip Door, 12'W x 10'H, Semi-Transparent Red Weldgrade PVC
Write a Review
|
Questions & Answers (0)
Product Description
These complete strip door kits include everything needed for fast, secure installation - mounting brackets, retaining bars, and durable red weld-grade PVC strips which provide a partial sight barrier that helps shield bystanders from harmful UV and blue light, making it well-suited for welding screen applications and areas requiring controlled visibility. Engineered for safety and compliance, the strips meet AWS F2.3 and OSHA welding screen standards and satisfy California Fire Marshal flammability requirements. Ideal for doorways, walk-throughs, and sectioned work zones, these kits offer a reliable, code-compliant solution for containing sparks, reducing glare, and improving protection around active welding operations.
PRICE
$719.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 |
| Height | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Welding Strip Door |
| Material | PVC |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | PVC1210R |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved |