NuMax Framing Nailer SFR2190, 21°, 2 - 3-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
For cost effective speed and power, use the NuMax pneumatic strip 21-degree full head framing nailer. It is an excellent lightweight option for driving 2 - 3 1/2 Inch plastic-collated nails in projects such as framing, sheathing, remodeling and outdoor work. This nailer is designed for convenience with tool-free depth adjustment, 55 piece easy-load magazine, dual triggers for bump or sequential operation, no-mar tip to protect work surfaces, conforming rubber grip for operator comfort and a 360-degree adjustable exhaust port. The driving mechanism is constructed to prevent dry firing. Compatible with all major brands of 21-degree 2- 3-1/3 Inch framing nails.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Drive Size | 2 - 3.5 Framing Nails in |
| Fastener Length Capacity | 2 - 3-1/2 in |
Product Details
| Material | Die Cast Aluminum |
| Magazine Capacity | 100 |
| Package Quantity | 1 |
| Description | Framing Nailer |
| Color | Gray |
| Connection Style | 1/4" NPT |
| Manufacturers Part Number | SFR2190 |
| PSI | 70 - 115 psi |
| Brand | NuMax Tools |