Porter-Cable 23 Gauge 1-3/8" Pin Nailer
|
Questions & Answers (0)
Product Description
This 23-gauge 1-3/8 in. Pin Nailer delivers impressive performance with a lightweight aluminum body that makes it easy to use all day. Keep it at your side and ready to use with the reversible belt clip. This tool is ideal for cabinet makers, cabinet installers, furniture builders, and mantle builders. It’s perfect for light fastening and clamping applications including, but not limited to, small trim and small decorative moldings, cabinet crown molding, raised panel doors, rope and bead molding, mantle building, and wood joining. Use this Pin Nailer to fasten materials that would normally split when using larger tools. Designed with a maintenance-free motor, it requires no oil to be added to the tool. The motor utilizes a dual-stack ring system where the outer ring is designed to minimize internal friction, resulting in longer tool life. This improved motor design helps reduce the possibility of work surface oil contamination and promotes hassle-free tool operation.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 23 |
| Fastener Length Capacity | 5/8 to 1-3/8 in |
Product Details
| Magazine Capacity | 130 |
| Description | 23 Gauge 1-3/8" Pin Nailer |
| Color | Silver/Black |
| Manufacturers Part Number | PIN138 |
| Max PSI | 60 - 100 psi |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |