Porter-Cable 18 Gauge 2" Brad Nailer Kit
|
Questions & Answers (0)
Product Description
The 18 Ga. 2-in. Brad Nailer Kit has a magnesium body that delivers both a strong and lightweight design. The brad nailer features a removable non-marring nose tip with on-tool storage, as well as an integrated rubber grip for improved comfort. It is equipped with a low nail reload indicator to alert you when to reload. Plus, it has a special hardened driver blade for longer life. The kit includes a Nailer, 1/4 in. fitting, and carrying case.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 18 |
| Fastener Length Capacity | 5/8 to 2 in |
Product Details
| Magazine Capacity | 100 |
| Description | 18 Gauge 2" Brad Nailer Kit |
| Color | Silver/Black |
| Manufacturers Part Number | BN200C |
| Max PSI | 70 - 120 psi |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |