DeWalt® 23 Gauge 2" Pin Nailer Kit
|
Questions & Answers (0)
Product Description
Our 23 Gauge Pin Nailer sets 2 in. nails recessed into oak with the power and adaptability to deliver professional results. This is the ideal tool for contractors, woodworkers, and cabinet builders looking to fasten materials while keeping nail visibility to a minimum. Tool-free jam release and depth adjustment for easy nail removal. Pick up this hard-working pneumatic fastening tool for completing finish and trim jobs.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 5/8 - 2 in |
Product Details
| Magazine Capacity | 135 |
| Description | 23 Gauge 2" Pin Nailer Kit |
| Color | Black/Yellow |
| Manufacturers Part Number | DWFP2350K |
| Max PSI | 70 - 120 psi |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |