Porter-Cable 3-1/2" Full Round Framing Nailer
|
Questions & Answers (0)
Product Description
This lightweight 22° 3-1/2 in. Full Round Framing Nailer weighs just 7.3 pounds, providing the power you need in a tool that’s easy to use all day. A selectable trigger with trigger lockout allows for restrictive or contact actuation mode. Tool-free adjustable depth and drive allow for proper setting of nail heads with ease. A low nail lockout indicates when to reload the tool. With an over-molded grip for comfort and control, this nailer is ergonomically friendly. A reversible rafter hook lets you hang it to the left or right. This nailer drives full round head, plastic collated nails.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 2 - 3-1/2 in |
| Diameter | 0.113 to 0.148 in |
Product Details
| Magazine Capacity | 60 |
| Description | 3-1/2" Full Round Framing Nailer |
| Color | Black/Silver |
| Manufacturers Part Number | FR350B |
| Max PSI | 70-120 psi |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |