Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversitech

Model # :WBB3217655

MPN #: 10006305

Diversitech FRED MINI-VAC 2 Portable Fume Extractor, 120 CFM, 1 HP, Single Phase, 120V

Product Description
The FRED Mini-Vac II from Diversitech is the industry's most powerful, reliable, and convenient-to-use portable fume extraction system. With high and low modes for maximum performance, the dual-motor design allows the welder to switch on just one motor for typical light duty work, and switch on a second motor for more demanding applications.

The ability to switch between high and low modes empowers the operator to choose between a higher capture range with two motors running quietly and less time spent re-positioning, and a lower capture range with one motor running.

Welding in the field or confined spaces requires a portable fume extractor that people will actually use. The FRED Mini-Vac II is portable, effective, and convenient, making it a top choice among welders for flexible fume extraction. Empower your people to take workplace safety seriously with FRED Mini-Vac II, the just right air filtration solution for tricky welding setups. Mini-VAC 2 - 210 or 105 CFM airflow modes, 10 foot 2" Dia flexhose w/ magnetic base & bracket, Hi/Low/Off toggle switch, 14 ga. mild steel construction, Nanotech XV Cartridge Filter, MERV 15

Features:
  • Designed for light-medium duty welding
  • Lightweight, exceptionally portable design
  • Nanofiber MERV 15 Filter Cartridge
  • Magnetic nozzle base for secure nozzle placement
  • Filter service indicator
Benefits:
  • Protect your breathing zone by filtering harmful weld fumes with high efficiency nanofiber technology
  • Meet and exceed North American safety standards, including OSHA, for weld fume capture-at-source


PRICE
$1,999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

CFM210 - 105 CFM
Voltage120 V
Phase1
DescriptionPortable Fume Extractor
ColorBlack
Manufacturers Part Number10006305
Cleaning SystemNo
HEPANo
Motor Horsepower1 HP
BrandDiversitech

Warranty

Warranty2 yr